1" Compression Brass Cap

  • Mfr # 16 PNBZ-B-GR

  • Zoro # G3491083


product price:  $18.99
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Tube Size
1 in
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16 PNBZ-B-GR
Zoro #
G3491083
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Hex Size
1 3/8 in
Compression Thread Size
1-5/16-20
Length
1.52"
Thread Size
1 5/16-20

Details

Item
Cap
Tube Fitting Material
Brass
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Compression

Description

Cap, Specific Fitting Shape Cap, Hex Size 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.