Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Compression SS Nut

  • Mfr # 16 BZ-S

  • Zoro # G6086166


product price: $9.49
/ea

Key Features

Pipe Fitting Connection Type
CPI(TM) Compression
Max. Pressure
4700 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Hex Size
1 1/2 in
Specific Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 BZ-S
Zoro #
G6086166
UPC #
-
Country of Origin
Canada

Dimensions

Hex Size
1 1/2 in
Compression Thread Size
1 in
Tube Size
1 in
Thread Size
1"
Overall Length
13/16 in
Compatible Tube Outer Diameter
1 in

Details

Item
Compression Fitting Nut
Pipe Fitting Connection Type
CPI(TM) Compression
Max. Pressure
4700 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Nut
Fitting Connection Type
Compression
Specific Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Stainless Steel
Standards
ASTM 31.3
Basic Pipe Fitting Shape
Nut
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Finish/Coating
Zinc Plated
Application
Air, Natural Gas, Non-Potable Water, Steam
Series
CPI(TM)
System of Measurement
Imperial
Maximum Operating Pressure
4,700 psi
Compatible Fitting Brands
Swagelok
Fitting Shape
Nut
Finish
Zinc-Plated
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
4,700 psi
Product Type
Compression Fitting Nut
For Media Type
Air, Gases, Non-Potable Water

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Steam, Finish/Coating Zinc Plated, Fitting Material Stainless Steel, Maximum Operating Pressure 4,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 13/16 in, Thread Size 1 In., Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM 31.3, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.