1" CPI x MNPT 316 SS Male 90 Degree Elbow

  • Mfr # 16-16 CBZ-SS

  • Zoro # G2914527


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Pipe Size (Fittings)
1"
Compression Thread Size
1-5/16-20
Hex Size
1 3/8 in
Tube Size
1 in
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-16 CBZ-SS
Zoro #
G2914527
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Compression Thread Size
1-5/16-20
Hex Size
1 3/8 in
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 in
Overall Length
1 15/16 in
Thread Size A
1 5/16-20
Pipe Size
1"
Thread Size
1-5/16-20
Fitting Side 2 Pipe Size
1 in
Thread Size 1
1 5/16-20
Fitting Side 1 Tube Outer Diameter
1 in

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Item
Compression Fitting Elbow
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
CPI(TM) x MNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
CPI(TM) x MNPT
Series
CPI(TM)
Material Grade
316
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
10,000 psi
Application
Gases, Liquids
Compatible Fitting Brands
CPI(TM)
Maximum Operating Temperature
1,200 Degrees F
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Fitting Shape
Elbow
Sub-Category
Elbows
Connection
Compression x MNPT
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
4,600 psi
Connector Type
Adapter
Fitting Features
Rigid
Operating Temperature - Minimum
425 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands CPI(TM), Thread Size A 1 5/16-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.