1" x 3/4" A-LOK x MNPT SS Male Straight Connector

  • Mfr # 12MSC16N-316

  • Zoro # G6126267


product price:  $91.59
/ea
Free Shipping & Returns

Key Features

Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Size - Pipe Fitting
1 in
Hex Size
1 3/8 in
Basic Pipe Fitting Material
Metal
Max. Pressure
5800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12MSC16N-316
Zoro #
G6126267
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Hex Size
1 3/8 in
Tube Size
3/4 in
Compression Thread Size
3/4 in
Pipe Size
1"
Pipe Size (Fittings)
3/4" x 1"
Thread Size A
1-20
Overall Length
2 9/32 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Pipe Size
1 in
Thread Size 1
1-20
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
1 in

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
5800 psi
Basic Pipe Fitting Shape
Connector
Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Tube Fitting Material
Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
255 Degrees C
Maximum Operating Temperature
649 Degrees C
Maximum Operating Pressure
5,800 psi
Material Grade
316
Compatible Fitting Brands
Parker A-LOK
Fitting Material
Stainless Steel
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Side A Connection Type
Compression
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Shape
Straight
Fitting Features
Rigid
Operating Pressure - Maximum
4,600 psi
Operating Temperature - Maximum
649 Degrees C
Operating Temperature - Minimum
255 Degrees C
Connector Type
Adapter
For Media Type
Fuels, Gases, Oils
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.