Zoro Homepage

1" x 3/4" BSPP 316 SS Reducing Adapter

  • Mfr # RI1EDX3/471

  • Zoro # G6212412


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1" x 3/4"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI1EDX3/471
Zoro #
G6212412
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Hex Size
41mm
Outside Dia.
1-39/64"
Pipe Size (Fittings)
1" x 3/4"
Pipe Size
1" x 3/4"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 7/8 in

Description

Reducing Adapter, Stainless Steel, 316, 1 in, Male, BSPP, 3/4 in, Female, BSPP, 4,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.