Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" A-LOK Brass Front Ferrule

  • Mfr # 1FF1-B

  • Zoro # G6119425


product price: $2.25
/ea

Key Features

Temp. Range
-40 Degrees to 400 Degrees F
Fitting Connection Type
A-LOK(R)
Compression Thread Size
1/16 in
Basic Pipe Fitting Shape
Ferrule
Standards
ASTM 31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FF1-B
Zoro #
G6119425
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1/16 in
Tube Size
1/16 in
Compatible Tube Outer Diameter
1/16 in

Details

Temp. Range
-40 Degrees to 400 Degrees F
Fitting Connection Type
A-LOK(R)
Item
Compression Fitting Ferrule
Basic Pipe Fitting Shape
Ferrule
Standards
ASTM 31.3
Specific Pipe Fitting Shape
Ferrule
Pipe Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Brass
Max. Pressure
5400 psi
Specific Fitting Shape
Front Ferrule
Minimum Operating Temperature
40 Degrees F
Finish/Coating
Colorless Dry Lubricant
Compatible Fitting Connection Type
Compression
Fitting Material
Brass
Series
A-LOK(R)
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
5,400 psi
Compatible Fitting Brands
Swagelok
Fitting Shape
Front Ferrule
Connection Type
A-LOK(R)
Body Material
Brass
Material Grade
C36000
Product Type
Compression Fitting Ferrule
Precleaned Type
Cleaned

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 5,400 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/16 in, Series A-LOK(R), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.