Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" A-LOK SS Nut

  • Mfr # 1NU1-316

  • Zoro # G6206697


product price: $7.59
/ea

Key Features

Tube Fitting Material
Stainless Steel
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
Compression
Specific Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NU1-316
Zoro #
G6206697
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1/16 in
Hex Size
5/16 in
Tube Size
1/16 in
Thread Size
1/16"
Compatible Tube Outer Diameter
1/16 in
Overall Length
5/16 in

Details

Tube Fitting Material
Stainless Steel
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
Compression
Specific Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
A-LOK(R)
Max. Pressure
16,800 psi
Item
Compression Fitting Nut
Standards
ASTM 31.3
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Compatible Fitting Brands
Swagelok
System of Measurement
Imperial
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
Series
A-Lok(R)
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
16,800 psi
Fitting Shape
Nut
Operating Temperature - Maximum
1,200 Degrees F
Precleaned Type
Cleaned
Product Type
Compression Fitting Nut
For Media Type
Air, Gases, Non-Potable Water, Potable Water
Operating Temperature - Minimum
425 Degrees F
Operating Pressure - Maximum
16,800 psi

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 16,800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 5/16 in, Thread Size 1/16 In., Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/16 in, Compatible Fitting Brands Swagelok, Series A-Lok(R), Standards ASTM 31.3, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.