Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" A-LOK SS Plug

  • Mfr # 1BLP1-316

  • Zoro # G6160716


product price: $26.79
/ea

Key Features

Specific Pipe Fitting Shape
Plug
Tube Fitting Material
Stainless Steel
Standards
NACE, NORSOK
Max. Pressure
16,800 psi
Pipe Fitting Connection Type
A-LOK(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BLP1-316
Zoro #
G6160716
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/8 in
Tube Size
1/16 in
Compression Thread Size
1/16 in
Fitting Tube Size Outer Diameter
1/16 in
Fitting Thread Size
10"-32

Details

Specific Pipe Fitting Shape
Plug
Tube Fitting Material
Stainless Steel
Item
Compression Fitting Plug
Standards
NACE, NORSOK
Max. Pressure
16,800 psi
Pipe Fitting Connection Type
A-LOK(R)
Fitting Connection Type
Compression
Specific Fitting Shape
Plug
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Application
Gases, Oils
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
1,200 Degrees F
Series
A-LOK(R)
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
16,800 psi
Compatible Fitting Brands
Parker
Material Grade
316
Fitting Shape
Plug
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
16,800 psi
For Media Type
Gases, Oils
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned

Description

Compression Fitting Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 16,800 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 10 In.-32, Series A-LOK(R), Standards NACE, NORSOK, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.