1/16" A-LOK SS Union
Mfr # 1SC1-316
Zoro # G6154626
product price: $36.59
/eaKey Features
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Fitting Connection Type
A-LOK(R)
Hex Size
5/16 in
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SC1-316
Zoro #
G6154626
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
5/16 in
Tube Size
1/16 in
Compression Thread Size
1/16 in
Thread Size B
10-32
Overall Length
1 in
Fitting Side A Tube Outer Diameter
1/16 in
Thread Size A
10-32
Fitting Side B Tube Outer Diameter
1/16 in
Thread Size 2
10-32
Fitting Side 2 Tube Outer Diameter
1/16 in
Fitting Side 1 Tube Outer Diameter
1/16 in
Thread Size 1
10-32
Description
Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/16 in, Fitting Side B Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 16,800 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker A-LOK, Thread Size A 10-32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.