Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" A-LOK x MNPT SS Bulkhead Connector

  • Mfr # 1BC1-316

  • Zoro # G6094286


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Temp. Range
-425 Degrees to 1200 Degrees F
Tube Size
1/16 in
Compression Thread Size
1/16 in
Specific Fitting Shape
Straight Bulkhead Union
Pipe Size - Pipe Fitting
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BC1-316
Zoro #
G6094286
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/16 in
Compression Thread Size
1/16 in
Pipe Size - Pipe Fitting
1/16 in
Pipe Size (Fittings)
1/16" x 1/16"
Hex Size
5/16 in
Fitting Side A Tube Outer Diameter
1/16 in
Overall Length
1 1/4 in
Thread Size B
10-32
Fitting Side B Tube Outer Diameter
1/16 in
Thread Size A
10-32
Pipe Size
1/16"
Thread Size 1
10-32
Fitting Side 2 Tube Outer Diameter
1/16 in
Fitting Side 1 Tube Outer Diameter
1/16 in
Thread Size 2
10-32

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Straight Bulkhead Union
Basic Pipe Fitting Material
Metal
Item
Compression Fitting Union
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Max. Pressure
16,800 psi
Basic Pipe Fitting Shape
Connector
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Tube Fitting Material
Stainless Steel
Fitting Connection Type
A-LOK(R) x MNPT
Specific Pipe Fitting Shape
Bulkhead Connector
Minimum Operating Temperature
255 Degrees C
System of Measurement
Imperial
Maximum Operating Temperature
649 Degrees C
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Pressure
16,800 psi
Fitting Side A Connection Type
Compression
Material Grade
316
Fitting Side B Connection Type
Compression
Fitting Shape
Union
Operating Temperature - Minimum
255 Degrees C
Precleaned Type
Cleaned
Connector Type
Union
Operating Temperature - Maximum
649 Degrees C
Operating Pressure - Maximum
16,800 psi
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
For Media Type
Fuels, Gases, Oils

Description

Compression Fitting Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/16 in, Fitting Side B Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 16,800 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.