Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" CPI Compression Brass Nut

  • Mfr # 1 BZ-B

  • Zoro # G6097052


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Temp. Range
-40 Degrees to 400 Degrees F
Tube Size
1/16 in
Tube Fitting Material
Brass
Specific Pipe Fitting Shape
Nut
Standards
ASTM 31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 BZ-B
Zoro #
G6097052
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/16 in
Hex Size
5/16 in
Compression Thread Size
1/16 in
Overall Length
5/16 in
Compatible Tube Outer Diameter
1/16 in
Thread Size
1/16"

Details

Temp. Range
-40 Degrees to 400 Degrees F
Tube Fitting Material
Brass
Specific Pipe Fitting Shape
Nut
Standards
ASTM 31.3
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
Compression
Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Pipe Fitting Connection Type
CPI(TM) Compression
Max. Pressure
5400 psi
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
5,400 psi
System of Measurement
Imperial
Application
Air, Natural Gas, Non-Potable Water
Compatible Fitting Brands
Swagelok
Series
CPI(TM)
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
400 Degrees F
Compatible Tube Material
Plastic
Fitting Shape
Nut
For Media Type
Air, Gases, Non-Potable Water
Material Grade
C36000
Operating Pressure - Maximum
5,400 psi
Operating Temperature - Minimum
40 Degrees F
Precleaned Type
Cleaned
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
400 Degrees F

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 5,400 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 5/16 in, Thread Size 1/16 In., Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/16 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM 31.3, Compatible Tube Hardness Not Applicable, Compatible Tube Material Plastic

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.