Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" A-LOK 316 SS Union

  • Mfr # 8SC8-316

  • Zoro # G3444122


product price: $51.55
/ea

Key Features

Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Union
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R)
Hex Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SC8-316
Zoro #
G3444122
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
13/16 in
Compression Thread Size
3/4-20
Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
2 1/32 in
Thread Size B
3/4-20
Thread Size A
3/4-20
Thread Size
3/4-20
Length
1.22"
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
3/4-20
Thread Size 1
3/4-20
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Union
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R)
Specific Fitting Shape
Straight Connector
Item
Compression Fitting Union
Basic Pipe Fitting Shape
Union
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
Material Grade
316
Application
Gases, Liquids
Fitting Side B Connection Type
Compression
Fitting Material
Stainless Steel
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK
Compatible Tube Material
Stainless Steel
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Pressure
6,700 psi
Maximum Operating Temperature
649 Degrees C
Minimum Operating Temperature
255 Degrees C
Fitting Shape
Union
Sub-Category
Unions
Connection
Tube
For Media Type
Gases
Connector Type
Union
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
649 Degrees C
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Minimum
255 Degrees C
Operating Pressure - Maximum
6,700 psi

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 1/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker A-LOK, Thread Size A 3/4-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.