Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" A-LOK 316 SS Union Elbow

  • Mfr # 8EE8-316

  • Zoro # G1211463


product price: $66.69
/ea

Key Features

Tube Size
1/2 in
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R)
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8EE8-316
Zoro #
G1211463
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
13/16 in
Compression Thread Size
3/4-20
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size A
3/4-20
Thread Size B
3/4-20
Overall Length
1 7/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-20
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 2
3/4-20

Details

Item
Compression Fitting Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R)
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degrees Elbow
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Fitting Material
316 Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Pipe Fitting Shape
Elbow Union
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Application
Gases, Liquids
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Fitting Side A Connection Type
Compression
Material Grade
316
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Minimum Operating Temperature
425 Degrees F
Compatible Fitting Brands
Parker A-LOK
Fitting Side B Connection Type
Compression
Compatible Tube Material
Stainless Steel
Fitting Shape
Elbow
Sub-Category
Elbows
Connection
Tube
Precleaned Type
Cleaned
Connector Type
Union
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
6,700 psi
Operating Temperature - Minimum
425 Degrees F
For Media Type
Gases

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker A-LOK, Thread Size A 3/4-20, Thread Size B 3/4-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.