Zoro Homepage

1/2" A-LOK Brass Union

  • Mfr # 8SC8-B

  • Zoro # G0860133


product price: $18.39
/ea

Key Features

Fitting Connection Type
A-LOK(R) x A-LOK(R)
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
A-LOK(R)
Tube Fitting Material
Brass
Hex Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SC8-B
Zoro #
G0860133
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
13/16 in
Compression Thread Size
3/4 in
Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
2 1/32 in
Thread Size B
3/4-20
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/4-20
Thread Size
3/4"
Length
1.22"
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-20
Thread Size 2
3/4-20
Fitting Side 2 Tube Outer Diameter
1/2 in

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 2,200 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker A-LOK, Thread Size A 3/4-20, Thread Size B 3/4-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.