Zoro Homepage

1/2" A-LOK x 3/4" MNPT Brass Straight Connector

  • Mfr # 8MSC12N-B

  • Zoro # G6155326


product price: $24.55
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Shape
Connector
Tube Fitting Material
Brass
Fitting Connection Type
A-LOK(R) x MNPT
Standards
ASME SB75, ASTM B75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MSC12N-B
Zoro #
G6155326
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Compression Thread Size
1/2 in
Tube Size
1/2 in
Hex Size
1 1/16 in
Thread Size A
3/4-20
Overall Length
2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/4 in
Pipe Size
3/4"
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-20
Fitting Side 2 Pipe Size
3/4 in

Details

Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Shape
Connector
Tube Fitting Material
Brass
Fitting Connection Type
A-LOK(R) x MNPT
Standards
ASME SB75, ASTM B75
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-40 Degrees to 400 Degrees F
Max. Pressure
2200 psi
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Item
Compression Fitting Adapter
Fitting Side B Connection Type
MNPT
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
2,200 psi
Fitting Side A Connection Type
Compression
Application
Non-Potable Water
Fitting Material
Brass
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
For Media Type
Non-Potable Water
Operating Pressure - Maximum
2,200 psi

Description

Compression Fitting Adapter, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 2,200 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 3/4-20, System of Measurement Imperial

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.