1/2" A-LOK x Male BSPP 316 SS Male Connector

  • Mfr # 8MSC8R-316

  • Zoro # G3096292


product price: $72.89
/ea

Key Features

Pipe Size (Fittings)
1/2"
Specific Fitting Shape
Straight Adapter
Pipe Size - Pipe Fitting
1/2 in
Compression Thread Size
3/4-20
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MSC8R-316
Zoro #
G3096292
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Compression Thread Size
3/4-20
Hex Size
1 1/16 in
Tube Size
1/2 in
Overall Length
1 29/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/4-20
Fitting Side B Pipe Size
1/2 in
Pipe Size
1/2"
Thread Size
3/4-20
Length
1.91"
Thread Size 1
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Material
Metal
Item
Compression Fitting Adapter
Pipe Fitting Connection Type
A-LOK(R) x Male BSPP
Fitting Connection Type
A-LOK(R) x Male BSPP
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
Fitting Material
Stainless Steel
Fitting Side B Connection Type
MBSPP
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Minimum Operating Temperature
255 Degrees C
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
649 Degrees C
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Material Grade
316
Compatible Tube Material
Stainless Steel
Maximum Operating Pressure
6,700 psi
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Compression x Male BSPP
For Media Type
Fuels, Gases, Oils
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MBSPP
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Pressure - Maximum
4,000 psi
Connector Type
Adapter
Operating Temperature - Minimum
255 Degrees C
Operating Temperature - Maximum
649 Degrees C

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 29/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.