Zoro Homepage

1/2" A-LOK x MNPT SS Male Elbow

  • Mfr # 8M5SEL8-316

  • Zoro # G6117632


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
6700 psi
Pipe Size
1/2"
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Fitting Connection Type
A-LOK(R) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M5SEL8-316
Zoro #
G6117632
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
3/4 in
Pipe Size - Pipe Fitting
1/2 in
Compression Thread Size
1/2 in
Pipe Size (Fittings)
1/2" x 3/4"-16
Tube Size
1/2 in
Thread Size A
9/16-18
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 15/32 in
Fitting Side B Pipe Size
1/2 in
Thread Size B
9/16-18
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
9/16-18
Thread Size 2
9/16-18

Details

Max. Pressure
6700 psi
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Item
Compression Fitting Elbow
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Material Grade
316
System of Measurement
Imperial
Fitting Material
Stainless Steel
Maximum Operating Pressure
6,700 psi
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
649 Degrees C
Minimum Operating Temperature
255 Degrees C
Fitting Side B Connection Type
Male SAE
Compatible Fitting Brands
Parker A-LOK
Fitting Shape
Elbow
Fitting Side 2 Connection Type
ORB
Operating Temperature - Maximum
649 Degrees C
For Media Type
Fuels, Gases, Oils
Precleaned Type
Cleaned
Operating Pressure - Maximum
5,800 psi
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Fitting Features
Rigid
Operating Temperature - Minimum
255 Degrees C

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.