Zoro Homepage

1/2" A-LOK x MNPT SS Male Run Tee

  • Mfr # 8MRT8N-316

  • Zoro # G2901473


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Max. Pressure
58 psi
Tube Size
1/2 in
Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MRT8N-316
Zoro #
G2901473
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
7/8 in
Compression Thread Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2" x 1/2"
Thread Size A
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Overall Length
2 23/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size
1/2
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 1
1/2"-14

Details

Max. Pressure
58 psi
Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Adapter Tee
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Run Tee
Item
Compression Tee Fitting
Tube Fitting Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Fitting Material
Stainless Steel
Application
Gas, Oil
Material Grade
316
Maximum Operating Pressure
6,700 psi
System of Measurement
Imperial
Fitting Side C Connection Type
Compression
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
649 Degrees C
Minimum Operating Temperature
255 Degrees C
Fitting Shape
Tee
Precleaned Type
Cleaned
Fitting Side 3 Connection Type
Compression
Connector Type
Adapter
Operating Pressure - Maximum
6,700 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
491 Degrees F
For Media Type
Gases, Oils
Fitting Features
Rigid
Fitting Side 2 Connection Type
MNPT

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 1/2 in, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.