This item is Discontinued.

Parker 1/2" Compression Brass Union Elbow 265NTA-8

1/2" Compression Brass Union Elbow (Discontinued)

  • Mfr # 265NTA-8
  • Zoro # G3945121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265NTA-8
Zoro #
G3945121
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 7/16 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size A
11/16-20
Thread Size B
11/16-20
Thread Size
11/16-20"
Length
1.45"
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
11/16-20

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression x Compression
Basic Pipe Fitting Material
Metal
Compliance
DOTFMVSS 571.106, SAE J1131, SAE J246
Specific Pipe Fitting Shape
Elbow Union
Max. Pressure
150 psi
Temp. Range
-40 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Elbow
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Nylon
Compatible Fitting Brands
Parker Hannifin
Series
NTA
Thread Sealant Type
Vibra-Seal
Fitting Side B Connection Type
Compression
Application
Air
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Elbow
Type
Compression
Connection
Tube x Tube
Finish
Brass
Pressure (PSI)
150
Precleaned Type
Cleaned
Fitting Features
Rigid
Material Grade
CA360
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
Compression
Connector Type
Coupling
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker Hannifin, Thread Size A 11/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.