Zoro Homepage

1/2" Compression x MNPT SS Male Connector

  • Mfr # 8-8 FBU-SS

  • Zoro # G2834203


product price: $54.69
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8 FBU-SS
Zoro #
G2834203
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Compression Thread Size
1/2-14
Pipe Size (Fittings)
1/2" x 1/2"
Pipe Size
1/2"
Fitting Side B Pipe Size
1/2 in
Thread Size B
1/2-14
Hex Size
7/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 11/16 in
Compatible Tube Wall Thickness
0.12 in
Length
1.69"
Thread Size
1/2-14
Thread Size 2
1/2-14
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok(R), Thread Size B 1/2-14, Series Ferulok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.