Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" CPI Brass Single Ferrule Nut

  • Mfr # 8 BZ-B

  • Zoro # G1002732


product price: $2.99
/ea

Key Features

Specific Fitting Shape
Single Ferrule Nut
Standards
ASTM B16, ASTM B453, QQ-B 626
Temp. Range
-40 Degrees to 400 Degrees F
Pipe Fitting Connection Type
CPI(TM)
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 BZ-B
Zoro #
G1002732
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
7/8 in
Compression Thread Size
3/4 in
Thread Size
3/4"
Compatible Tube Outer Diameter
1/2 in
Overall Length
11/16 in
Length
.69"

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Single Ferrule Nut
Standards
ASTM B16, ASTM B453, QQ-B 626
Temp. Range
-40 Degrees to 400 Degrees F
Pipe Fitting Connection Type
CPI(TM)
Specific Pipe Fitting Shape
Ferrule Nut
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Ferrule
Tube Fitting Material
Brass
Maximum Operating Temperature
400 Degrees F
Application
Air, Natural Gas, Non-Potable Water
Compatible Tube Material
Plastic
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Series
CPI(TM)
System of Measurement
Imperial
Compatible Fitting Brands
Swagelok
Fitting Shape
Nut
Connection
Tube
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
2,200 psi
Material Grade
C36000
Product Type
Compression Fitting Nut
Precleaned Type
Cleaned
For Media Type
Air, Gases, Non-Potable Water
Operating Temperature - Maximum
400 Degrees F

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Material Grade C36000, Maximum Operating Temperature 400 Degrees F, Overall Length 11/16 in, Thread Size 3/4 In., Specific Fitting Shape Single Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM B16, ASTM B453, QQ-B 626, Compatible Tube Hardness Not Applicable, Compatible Tube Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.