Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" CPI Brass Union Elbow

  • Mfr # 8-8 EBZ-B

  • Zoro # G3025766


product price: $24.59
/ea

Key Features

Basic Pipe Fitting Material
Metal
Fitting Connection Type
CPI(TM) x CPI(TM)
Specific Pipe Fitting Shape
Elbow Union
Pipe Fitting Connection Type
CPI(TM)
Pipe Size (Fittings)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8 EBZ-B
Zoro #
G3025766
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"
Compression Thread Size
3/4 in
Hex Size
13/16 in
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/4 in
Overall Length
1 7/16 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size B
3/4-20
Thread Size A
3/4-20
Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size
3/4"
Thread Size
3/4"
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 2
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-20

Details

Basic Pipe Fitting Material
Metal
Fitting Connection Type
CPI(TM) x CPI(TM)
Specific Pipe Fitting Shape
Elbow Union
Pipe Fitting Connection Type
CPI(TM)
Specific Fitting Shape
90 Degrees Elbow
Tube Fitting Material
Brass
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASME SB75, ASTM B75
Item
Compression Fitting Elbow
Basic Pipe Fitting Shape
Elbow
Maximum Operating Temperature
400 Degrees F
Compatible Fitting Brands
CPI(TM)
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Series
CPI(TM)
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Fitting Side A Connection Type
Compression
Application
Gases, Liquids
System of Measurement
Imperial
Fitting Shape
Elbow
Connection
Tube
Operating Pressure - Maximum
2,200 psi
For Media Type
Gases
Fitting Features
Rigid
Connector Type
Union
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
40 Degrees F

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands CPI(TM), Thread Size A 3/4-20, Thread Size B 3/4-20, Series CPI(TM), System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.