Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" CPI x 3/8" MNPT Brass Connector

  • Mfr # 8-6 FBZ-B

  • Zoro # G1600733


product price: $15.39
/ea

Key Features

Basic Pipe Fitting Material
Metal
Compression Thread Size
3/4 in
Pipe Size - Pipe Fitting
3/8 in
Temp. Range
-40 Degrees to 400 Degrees F
Hex Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-6 FBZ-B
Zoro #
G1600733
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/4 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
13/16 in
Pipe Size (Fittings)
3/8"
Tube Size
1/2 in
Overall Length
1 23/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Thread Size A
3/4-20
Pipe Size
3/8"
Thread Size
3/4"
Length
1.31"
Fitting Side 2 Pipe Size
3/8 in
Thread Size 1
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 400 Degrees F
Pipe Fitting Connection Type
CPI(TM) x MNPT
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Shape
Adapter
Standards
ASME SB75, ASTM B75
Item
Compression Fitting Adapter
Fitting Connection Type
CPI(TM) x MNPT
Specific Pipe Fitting Shape
Connector
Tube Fitting Material
Brass
Application
Gases, Liquids
Maximum Operating Temperature
400 Degrees F
Series
CPI(TM)
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
40 Degrees F
Compatible Fitting Brands
CPI(TM)
System of Measurement
Imperial
Fitting Shape
Straight
Connection
Tube x MNPT
Fitting Features
Rigid
Connector Type
Adapter
Operating Temperature - Maximum
400 Degrees F
Precleaned Type
Cleaned
For Media Type
Gases
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,200 psi
Operating Temperature - Minimum
40 Degrees F

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands CPI(TM), Thread Size A 3/4-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.