Zoro Homepage

1/2" CPI x FNPT SS Female Connector

  • Mfr # 8-8 GBZ-SS

  • Zoro # G3246686


product price: $49.39
/ea

Key Features

Pipe Size
1/2"
Pipe Size - Pipe Fitting
1/2 in
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
CPI(TM) x FNPT
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8 GBZ-SS
Zoro #
G3246686
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2" x 1/2"
Tube Size
1/2 in
Hex Size
1 1/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 27/32 in
Fitting Side B Pipe Size
1/2 in
Thread Size A
3/4-20
Thread Size
3/4-20
Length
1.44"
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-20
Fitting Side 2 Pipe Size
1/2 in

Details

Basic Pipe Fitting Material
Metal
Item
Compression Fitting Adapter
Pipe Fitting Connection Type
CPI(TM) x FNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Connector
Specific Fitting Shape
Straight Adapter
Max. Pressure
5200 psi
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
CPI(TM) x FNPT
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Maximum Operating Temperature
1,200 Degrees F
Fitting Side B Connection Type
FNPT
Compatible Fitting Brands
CPI(TM)
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Application
Gases, Liquids
Series
CPI(TM)
Maximum Operating Pressure
10,000 psi
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Compatible Tube Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
System of Measurement
Imperial
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Tube
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Maximum
1,200 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
10,000 psi
Operating Temperature - Minimum
425 Degrees F
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter
For Media Type
Gases

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands CPI(TM), Thread Size A 3/4-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.