Zoro Homepage

1/2" Straight Thread SS Bulkhead Locknut

  • Mfr # 8 WLZ-SS

  • Zoro # G6227672


product price: $8.89
/ea

Key Features

Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Bulkhead Locknut
Fitting Connection Type
Compression
Tube Size
1/2 in
Hex Size
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 WLZ-SS
Zoro #
G6227672
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
15/16 in
Compression Thread Size
1/2 in
Thread Size
3/4"-20
Overall Length
9/32 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Bulkhead Locknut
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Bulkhead Locknut
Standards
ASTM 31.3
Pipe Fitting Connection Type
Straight Thread
Max. Pressure
6700 psi
Basic Pipe Fitting Shape
Nut
Temp. Range
-425 Degrees to 1200 Degrees F
Maximum Operating Pressure
6,700 psi
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
System of Measurement
Imperial
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Fitting Shape
Nut
Operating Temperature - Minimum
425 Degrees F
Product Type
Compression Fitting Nut
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Potable Water

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 9/32 in, Thread Size 3/4 In.-20, Specific Fitting Shape Bulkhead Locknut, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Standards ASTM 31.3, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.