1/2" x 3/8" A-LOK x MNPT SS Tube End Male Adapter

  • Mfr # 6MA8N-316

  • Zoro # G6229045


product price:  $23.59
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R) x MNPT
Pipe Size
1/2"
Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
A-LOK(R) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MA8N-316
Zoro #
G6229045
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe Size - Pipe Fitting
1/2 in
Compression Thread Size
3/8 in
Tube Size
3/8 in
Pipe Size (Fittings)
3/8" x 1/2"
Hex Size
7/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Overall Length
1 25/32 in
Fitting Side B Pipe Size
1/2 in
Thread Size 1
9/16-20
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Pipe Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Stainless Steel
Item
Compression Fitting Adapter
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Shape
Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
6600 psi
Specific Pipe Fitting Shape
Connector
System of Measurement
Imperial
Minimum Operating Temperature
255 Degrees C
Maximum Operating Pressure
6,600 psi
Fitting Side B Connection Type
MNPT
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Temperature
649 Degrees C
Material Grade
316
Compatible Fitting Brands
Parker A-LOK
Fitting Material
Stainless Steel
Fitting Shape
Straight
Connector Type
Adapter
Operating Pressure - Maximum
6,600 psi
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
255 Degrees C
Operating Temperature - Maximum
649 Degrees C
For Media Type
Fuels, Gases, Oils
Precleaned Type
Cleaned
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.