Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 3/8" CPI Brass Reducing Union

  • Mfr # 8-6 HBZ-B

  • Zoro # G2220355


product price: $19.89
/ea

Key Features

Basic Pipe Fitting Shape
Reducer
Tube Size
1/2 in x 3/8 in
Temp. Range
-40 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducing Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-6 HBZ-B
Zoro #
G2220355
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in x 3/8 in
Hex Size
13/16 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 29/32 in
Thread Size A
3/4-20
Thread Size B
9/16-20
Length
1.91"
Thread Size 2
9/16-20
Thread Size 1
3/4-20
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Union
Basic Pipe Fitting Shape
Reducer
Temp. Range
-40 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducing Union
Tube Fitting Material
Brass
Pipe Fitting Connection Type
CPI(TM)
Fitting Connection Type
CPI(TM) x CPI(TM)
Standards
ASME SB75, ASTM B75
Specific Fitting Shape
Straight Reducing Connector
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Application
Gases, Liquids
System of Measurement
Imperial
Compatible Fitting Brands
CPI(TM)
Series
CPI(TM)
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
Fitting Material
Brass
Fitting Shape
Union
Connection
Compression
For Media Type
Gases
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
2,200 psi
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Connector Type
Reducer, Union
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands CPI(TM), Thread Size A 3/4-20, Thread Size B 9/16-20, Series CPI(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.