1/2" x 3/8" CPI x MNPT SS Tube End Male Adapter

  • Mfr # 6-8 T2HF-SS

  • Zoro # G6134353


product price:  $25.99
/ea

Key Features

Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
CPI(TM) x MNPT
Compression Thread Size
3/8 in
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-8 T2HF-SS
Zoro #
G6134353
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
7/8 in
Pipe Size (Fittings)
3/8" x 1/2"
Tube Size
3/8 in
Pipe Size
1/2"
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Fitting Side B Pipe Size
1/2 in
Overall Length
1 25/32 in
Thread Size 1
9/16-20
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
CPI(TM) x MNPT
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Connector
Max. Pressure
6600 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Fitting Material
Stainless Steel
Pipe Fitting Connection Type
CPI(TM) x MNPT
Item
Compression Fitting Adapter
Maximum Operating Pressure
6,600 psi
Compatible Fitting Brands
CPI(TM)
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Series
CPI(TM)
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Material Grade
316
Fitting Shape
Straight
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
MNPT
Precleaned Type
Cleaned
Operating Pressure - Maximum
6,600 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Minimum
425 Degrees F

Description

Compression Fitting Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands CPI(TM), Thread Size A 9/16-20, Series CPI(TM), System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.