1/2" x 5/8" A-LOK x FNPT SS Female 90 Degree Elbow

  • Mfr # 10FEL8N-316

  • Zoro # G3173021


product price:  $72.45
/ea

Key Features

Fitting Connection Type
A-LOK(R) x FNPT
Tube Size
5/8 in
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-425 Degrees to 1200 Degrees F
Hex Size
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10FEL8N-316
Zoro #
G3173021
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Hex Size
1 1/16 in
Compression Thread Size
1/2 in
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size A
7/8-20
Overall Length
1 9/16 in
Pipe Size
1/2"
Thread Size
1/2
Length
1.57
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 1
7/8-20

Details

Fitting Connection Type
A-LOK(R) x FNPT
Item
Compression Fitting Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Basic Pipe Fitting Material
Metal
Maximum Operating Temperature
649 Degrees C
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Compatible Fitting Brands
Parker A-LOK
Fitting Side B Connection Type
FNPT
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Material
Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Minimum Operating Temperature
255 Degrees C
Fitting Side A Connection Type
Compression
Material Grade
316
Maximum Operating Pressure
6,100 psi
Compatible Tube Material
Stainless Steel
System of Measurement
Imperial
Fitting Shape
Elbow
Sub-Category
Elbows
Type
A-LOK(R)
Connection
Female NPT
Operating Temperature - Maximum
649 Degrees C
Connector Type
Adapter
Fitting Features
Rigid
Operating Pressure - Maximum
4,500 psi
Precleaned Type
Cleaned
For Media Type
Fuels, Gases, Oils
Operating Temperature - Minimum
255 Degrees C
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
FNPT

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 6,100 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.