1/2" x 5/8" A-LOK x MNPT 316 SS Male Connector

  • Mfr # 10MSC8N-316

  • Zoro # G3062272


product price: $41.55
/ea

Key Features

Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
A-LOK(R) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10MSC8N-316
Zoro #
G3062272
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
15/16 in
Overall Length
1 15/16 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Pipe Size
1/2 in
Thread Size A
7/8-20
Pipe Size
1/2"
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 1
7/8-20

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Item
Compression Fitting Adapter
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
Straight Adapter
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Material
Metal
Minimum Operating Temperature
255 Degrees C
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Stainless Steel
Maximum Operating Pressure
6,100 psi
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
649 Degrees C
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Material Grade
316
Fitting Material
Stainless Steel
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Tube x MNPT
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
6,100 psi
Fitting Features
Rigid
Connector Type
Adapter
Precleaned Type
Cleaned
Operating Temperature - Maximum
649 Degrees C
Operating Temperature - Minimum
255 Degrees C
For Media Type
Fuels, Gases, Oils

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 6,100 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.