Zoro Homepage

120V-AC 145PSI PNEUMATIC SOLENOID VALVE

  • Mfr # H2EVXBG023D

  • Zoro # G910591343


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Body Style
Valve Less Base
Series
H2
Voltage
120V AC
Valve Actuator / Return
Single Solenoid
Coefficient of Volume
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2EVXBG023D
Zoro #
G910591343
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
4.05 in
Length (In.)
7.48 in

Details

Item
Air Valve
Body Style
Valve Less Base
Series
H2
Voltage
120V AC
Valve Actuator / Return
Single Solenoid
Coefficient of Volume
3
Override
Flush - Non-Locking
Valve Ways and Positions
4-Way, 2 Position
Temp. Range
5 to 120°F
Pressure Range
Vacuum to 145 psi
ISO Class
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.