Zoro Homepage

1/4" A-LOK Brass Double Ferrule Nut

  • Mfr # 4NU4-B

  • Zoro # G0509153


product price: $2.35
/ea

Key Features

Specific Pipe Fitting Shape
Nut
Hex Size
9/16 in
Standards
ASTM B16, ASTM B453, QQ-B 626
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NU4-B
Zoro #
G0509153
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Compression Thread Size
7/16-20
Tube Size
1/4 in
Thread Size
7/16"-20
Compatible Tube Outer Diameter
1/4 in
Overall Length
1/2 in
Length
.50"

Details

Item
Compression Fitting Nut
Specific Pipe Fitting Shape
Nut
Standards
ASTM B16, ASTM B453, QQ-B 626
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Ferrule
Temp. Range
-40 Degrees to 400 Degrees F
Tube Fitting Material
Brass
Pipe Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Double Ferrule Nut
Compatible Fitting Brands
Swagelok
System of Measurement
Imperial
Fitting Material
Brass
Application
Air, Natural Gas, Non-Potable Water
Series
A-Lok(R)
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Nut
Connection
Tube
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
40 Degrees F
Material Grade
CA345, C36000
Precleaned Type
Cleaned
Operating Pressure - Maximum
3,500 psi
For Media Type
Air, Gases, Non-Potable Water
Ferrule Type
Double Ferrule

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Material Grade CA345, C36000, Maximum Operating Temperature 400 Degrees F, Overall Length 1/2 in, Thread Size 7/16 In.-20, Specific Fitting Shape Double Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Swagelok, Series A-Lok(R), Standards ASTM B16, ASTM B453, QQ-B 626, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.