Zoro Homepage

1/4" A-LOK Brass Front Ferrule

  • Mfr # 4FF4-B

  • Zoro # G1544986


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Basic Pipe Fitting Shape
Ferrule
Tube Size
1/4 in
Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Standards
ASTM B16, ASTM B453, QQ-B 626
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FF4-B
Zoro #
G1544986
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Compatible Tube Outer Diameter
1/4 in

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Material Grade C34500, C36000, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/4 in, Series A-LOK(R), Standards ASTM B16, ASTM B453, QQ-B 626, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.