Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" A-LOK Brass Union

  • Mfr # 4SC4-B

  • Zoro # G0655891


product price: $9.19
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R)
Compression Thread Size
7/16-20
Specific Pipe Fitting Shape
Union
Hex Size
1/2 in
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SC4-B
Zoro #
G0655891
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
7/16-20
Hex Size
1/2 in
Tube Size
1/4 in
Thread Size A
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 5/8 in
Thread Size B
7/16-20
Thread Size
7/16"
Length
1.03"
Thread Size 2
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20

Details

Pipe Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Union
Item
Compression Fitting Union
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Straight Connector
Standards
ASME SB75, ASTM B75
Tube Fitting Material
Brass
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Temp. Range
-40 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
Compatible Fitting Brands
Parker A-LOK
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Application
Gases, Liquids
System of Measurement
Imperial
Fitting Shape
Union
Connection
Tube
Fitting Features
Rigid
Operating Temperature - Minimum
40 Degrees F
For Media Type
Gases
Operating Pressure - Maximum
3,500 psi
Fitting Side 1 Connection Type
Compression
Connector Type
Union
Precleaned Type
Cleaned
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker A-LOK, Thread Size A 7/16-20, Thread Size B 7/16-20, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.