1/4" A-LOK x 1/8" MNPT Brass Straight Connector
Mfr # 2MSC4N-B
Zoro # G6214354
product price: $13.39
/eaKey Features
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Specific Pipe Fitting Shape
Connector
Fitting Connection Type
A-LOK(R) x MNPT
Tube Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MSC4N-B
Zoro #
G6214354
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Tube Size
1/8 in
Hex Size
9/16 in
Compression Thread Size
1/8 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 13/32 in
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size A
5/16-20
Pipe Size
1/4"
Thread Size 1
5/16-20
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/4 in
Description
Compression Fitting Adapter, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 5/16-20, System of Measurement Imperial
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.