Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" A-LOK x FNPT Brass Elbow

  • Mfr # 4FEL4N-B

  • Zoro # G6137117


product price: $19.99
/ea

Key Features

Basic Pipe Fitting Material
Metal
Max. Pressure
3500 psi
Hex Size
11/16 in
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FEL4N-B
Zoro #
G6137117
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
11/16 in
Tube Size
1/4 in
Compression Thread Size
1/4 in
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Fitting Side B Pipe Size
1/4 in
Thread Size A
7/16-20
Overall Length
1 3/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size
1/4"
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20
Fitting Side 2 Pipe Size
1/4 in

Details

Basic Pipe Fitting Material
Metal
Item
Compression Fitting Elbow
Max. Pressure
3500 psi
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
Brass
Temp. Range
-40 Degrees to 400 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME SB75, ASTM B75
Specific Pipe Fitting Shape
Elbow
Fitting Connection Type
A-LOK(R) x FNPT
Compatible Fitting Brands
Parker A-LOK
Application
Non-Potable Water
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
FNPT
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Compression
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Pressure
3,500 psi
Fitting Shape
Elbow
Fitting Features
Rigid
Operating Pressure - Maximum
3,000 psi
Operating Temperature - Maximum
400 Degrees F
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
40 Degrees F
For Media Type
Non-Potable Water

Description

Compression Fitting Elbow, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 7/16-20, System of Measurement Imperial

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.