Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" A-LOK x FNPT SS Tee

  • Mfr # 4FRT4N-316

  • Zoro # G6220042


product price: $64.99
/ea

Key Features

Pipe Size (Fittings)
1/4" x 1/4"
Basic Pipe Fitting Shape
Tee
Pipe Size - Pipe Fitting
1/4 in
Fitting Connection Type
A-LOK(R) x FNPT
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FRT4N-316
Zoro #
G6220042
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4" x 1/4"
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
1/4 in
Hex Size
11/16 in
Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Overall Length
2 1/16 in
Thread Size A
1/4
Fitting Side C Tube Outer Diameter
1/4 in
Thread Size 1
1/4"-18
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Basic Pipe Fitting Shape
Tee
Fitting Connection Type
A-LOK(R) x FNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Specific Fitting Shape
Adapter Tee
Standards
ASTM 31.3
Item
Compression Tee Fitting
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Stainless Steel
Max. Pressure
10,300 psi
Basic Pipe Fitting Material
Metal
Fitting Material
Stainless Steel
Maximum Operating Pressure
10,300 psi
Minimum Operating Temperature
255 Degrees C
Fitting Side B Connection Type
FNPT
Application
Gas, Oil
Maximum Operating Temperature
649 Degrees C
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Material Grade
316
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Fitting Side C Connection Type
Compression
Fitting Shape
Tee
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
Operating Pressure - Maximum
10,300 psi
Fitting Side 2 Connection Type
FNPT
Precleaned Type
Cleaned
Connector Type
Adapter
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
491 Degrees F
For Media Type
Gases, Oils

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 1/4, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.