Zoro Homepage

1/4" A-LOK x SAE Straight Thread SS Male Elbow

  • Mfr # 4M5SEL4-316

  • Zoro # G6200591


product price: $38.99
/ea

Key Features

Pipe Size
1/4"
Specific Fitting Shape
90 Degrees Elbow Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
A-LOK(R) x SAE Straight Thread
Specific Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M5SEL4-316
Zoro #
G6200591
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Tube Size
1/4 in
Hex Size
9/16 in
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
7/16-20
Pipe Size (Fittings)
1/4" x 7/16"-20
Overall Length
1 11/32 in
Fitting Side B Pipe Size
1/4 in
Thread Size A
7/16-20
Thread Size B
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size 2
7/16-20
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Specific Fitting Shape
90 Degrees Elbow Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
A-LOK(R) x SAE Straight Thread
Specific Pipe Fitting Shape
Elbow
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Max. Pressure
10,300 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x SAE Straight Thread
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Elbow
Item
Compression Fitting Elbow
System of Measurement
Imperial
Fitting Side B Connection Type
Male SAE
Maximum Operating Pressure
10,300 psi
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Minimum Operating Temperature
255 Degrees C
Material Grade
316
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Maximum Operating Temperature
649 Degrees C
Fitting Shape
Elbow
Operating Temperature - Minimum
255 Degrees C
Connector Type
Adapter
Operating Pressure - Maximum
10,300 psi
Fitting Side 2 Connection Type
ORB
For Media Type
Fuels, Gases, Oils
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Maximum
649 Degrees C
Precleaned Type
Cleaned

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.