1/4" Compression SS Tube End Insert
Mfr # 4 TIZ .125-SS
Zoro # G6096465
product price: $7.45
/eaKey Features
Specific Pipe Fitting Shape
Insert
Pipe Fitting Connection Type
CPI(TM) Compression
Fitting Connection Type
CPI(TM) Compression
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Tube Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4 TIZ .125-SS
Zoro #
G6096465
UPC #
-
Country of Origin
United States
Dimensions
Compression Thread Size
1/4 in
Tube Size
1/4 in
Compatible Tube Inner Diameter
1/8 in
Overall Length
17/32 in
Compatible Tube Outer Diameter
1/4 in
Description
Tube Insert, Application Not Applicable, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/4 in, Compatible Tube Inner Diameter 1/8 in, Finish/Coating Unpolished, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 17/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards ASTM 31.3, Compatible Tube Hardness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.