Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" CPI 316 SS Ferrule

  • Mfr # 4 TZ-SS

  • Zoro # G3070207


product price: $4.89
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
CPI(TM)
Specific Fitting Shape
Ferrule
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Pipe Fitting Connection Type
CPI(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 TZ-SS
Zoro #
G3070207
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Compatible Tube Outer Diameter
1/4 in

Details

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
CPI(TM)
Specific Fitting Shape
Ferrule
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Pipe Fitting Connection Type
CPI(TM)
Temp. Range
-425 Degrees to 1200 Degrees F
Item
Compression Fitting Ferrule
Basic Pipe Fitting Shape
Ferrule
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Material
Metal
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Swagelok
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Finish/Coating
Colorless Dry Lubricant
Series
CPI(TM)
Fitting Material
Stainless Steel
Connection Type
CPI(TM)
Fitting Shape
Ferrule
Sub-Category
Ferrules
Material of Construction
316 Stainless Steel
Body Material
316 Stainless Steel
Connection
Tube
Product Type
Compression Fitting Ferrule
Precleaned Type
Cleaned

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/4 in, Series CPI(TM), Standards ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.