Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" CPI Brass Bulkhead Union

  • Mfr # 4-4 WBZ-B

  • Zoro # G3273681


product price: $14.49
/ea

Key Features

Basic Pipe Fitting Material
Metal
Hex Size
5/8 in
Specific Fitting Shape
Straight Bulkhead Union
Pipe Fitting Connection Type
CPI(TM)
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4 WBZ-B
Zoro #
G3273681
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
5/8 in
Tube Size
1/4 in
Compression Thread Size
7/16 in
Thread Size B
7/16-20
Thread Size A
7/16-20
Overall Length
2 9/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size
7/16"
Length
1.69"
Thread Size 2
7/16-20
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Bulkhead Union
Pipe Fitting Connection Type
CPI(TM)
Item
Compression Fitting Union
Tube Fitting Material
Brass
Basic Pipe Fitting Shape
Union
Standards
ASME SB75, ASTM B75
Specific Pipe Fitting Shape
Bulkhead Union
Fitting Connection Type
CPI(TM) x CPI(TM)
Temp. Range
-40 Degrees to 400 Degrees F
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Application
Gases, Liquids
Compatible Fitting Brands
CPI(TM)
Series
CPI(TM)
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Fitting Shape
Union
Connection
Tube
Precleaned Type
Cleaned
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
3,500 psi
Fitting Features
Rigid
Operating Temperature - Maximum
400 Degrees F
For Media Type
Gases
Connector Type
Union
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 2 9/32 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands CPI(TM), Thread Size A 7/16-20, Thread Size B 7/16-20, Series CPI(TM), System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.