Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" CPI x 1/8" MNPT Brass Connector

  • Mfr # 2-4 FBZ-B

  • Zoro # G6073146


product price: $9.69
/ea

Key Features

Basic Pipe Fitting Shape
Connector
Fitting Connection Type
CPI(TM) x MNPT
Specific Pipe Fitting Shape
Connector
Specific Fitting Shape
Straight Adapter
Standards
ASME SB75, ASTM B75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-4 FBZ-B
Zoro #
G6073146
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Tube Size
1/8 in
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
1/8 in
Thread Size A
5/16-20
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 13/32 in
Pipe Size
1/4"
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 1
5/16-20
Fitting Side 2 Pipe Size
1/4 in

Details

Basic Pipe Fitting Shape
Connector
Fitting Connection Type
CPI(TM) x MNPT
Specific Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME SB75, ASTM B75
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Max. Pressure
3600 psi
Temp. Range
-40 Degrees to 400 Degrees F
Pipe Fitting Connection Type
CPI(TM) x MNPT
Compatible Fitting Brands
CPI(TM)
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
3,600 psi
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Series
CPI(TM)
Application
Non-Potable Water
Fitting Shape
Straight
Fitting Features
Rigid
Operating Temperature - Minimum
40 Degrees F
Connector Type
Adapter
For Media Type
Non-Potable Water
Operating Pressure - Maximum
3,600 psi
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Precleaned Type
Cleaned
Operating Temperature - Maximum
400 Degrees F

Description

Compression Fitting Adapter, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 5/16-20, Series CPI(TM), System of Measurement Imperial

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.