Zoro Homepage

1/4" CPI x 1/8" MNPT Brass Connector

  • Mfr # 4-2 FBZ-B

  • Zoro # G2347387


product price: $8.99
/ea

Key Features

Basic Pipe Fitting Material
Metal
Max. Pressure
5600 psi
Compression Thread Size
7/16-20
Specific Pipe Fitting Shape
Connector
Pipe Size (Fittings)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2 FBZ-B
Zoro #
G2347387
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
7/16-20
Pipe Size (Fittings)
1/8"
Tube Size
1/4 in
Hex Size
1/2 in
Pipe Size - Pipe Fitting
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 9/32 in
Thread Size A
7/16-20
Pipe Size
1/8"
Thread Size
7/16"
Length
1"
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 5,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI(TM), Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.