Zoro Homepage

1/4" CPI x Flare SS 37 Degree Flare Adapter

  • Mfr # 4-4 XHBZ-SS

  • Zoro # G6201937


product price: $20.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4"
Pipe Size (Fittings)
1/4" x 1/4"
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
10,300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4 XHBZ-SS
Zoro #
G6201937
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4"
Pipe Size (Fittings)
1/4" x 1/4"
Compression Thread Size
1/4 in
Hex Size
1/2 in
Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
10,300 psi
Specific Pipe Fitting Shape
37 Degrees Adapter
Tube Fitting Material
Stainless Steel
Standards
ASTM 31.3
Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Adapter
Basic Pipe Fitting Material
Metal
Fitting Connection Type
CPI(TM) x Flare
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
CPI(TM) x Flare
Material Grade
316
Series
A-LOK
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
10,300 psi
Fitting Material
Stainless Steel
Fitting Side A Connection Type
37 Degrees Flare
System of Measurement
Imperial
Fitting Shape
Straight
Compatible Fitting Brands
CPI(TM)
Fitting Side 1 Connection Type
Flared
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
10,300 psi
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Features
Rigid

Description

Compression Fitting Adapter, Fitting Side A Connection Type 37 Degrees Flare, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands CPI(TM), Series A-LOK, System of Measurement Imperial, Standards ASTM 31.3, Hex Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.