Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" CPI x MNPT Brass Thermocouple Connector

  • Mfr # 4-4 FH4BZ-B

  • Zoro # G6101453


product price: $30.55
/ea

Key Features

Tube Fitting Material
Brass
Max. Pressure
3500 psi
Specific Pipe Fitting Shape
Connector
Hex Size
9/16 in
Specific Fitting Shape
Straight Thermocouple Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4 FH4BZ-B
Zoro #
G6101453
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side B Pipe Size
1/4 in
Overall Length
1 1/2 in
Thread Size A
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size
1/4"
Thread Size 1
7/16-20
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Tube Fitting Material
Brass
Max. Pressure
3500 psi
Item
Compression Fitting Adapter
Specific Pipe Fitting Shape
Connector
Specific Fitting Shape
Straight Thermocouple Adapter
Pipe Fitting Connection Type
CPI(TM) x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Fitting Connection Type
CPI(TM) x MNPT
Standards
ASME SB75, ASTM B75
Temp. Range
-40 Degrees to 400 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
3,500 psi
Maximum Operating Temperature
400 Degrees F
Application
Non-Potable Water
Compatible Fitting Brands
CPI(TM)
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Series
CPI(TM)
System of Measurement
Imperial
Fitting Shape
Straight Thermocouple Adapter
Precleaned Type
Cleaned
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Non-Potable Water
Operating Pressure - Maximum
3,500 psi
Fitting Features
Rigid
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 7/16-20, Series CPI(TM)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.