Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" CPI x SAE SS Straight Thread Elbow

  • Mfr # 4-4 ZHBA-SS

  • Zoro # G6112346


product price: $18.15
/ea

Key Features

Temp. Range
-425 Degrees to 1200 Degrees F
Compression Thread Size
1/4 in
Tube Size
1/4 in
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
CPI(TM) x SAE Straight Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4 ZHBA-SS
Zoro #
G6112346
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1/4 in
Tube Size
1/4 in
Pipe Size
1/4"
Pipe Size (Fittings)
1/4" x 7/16"-20
Hex Size
9/16 in
Pipe Size - Pipe Fitting
1/4 in
Thread Size A
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 11/32 in
Fitting Side B Pipe Size
1/4 in
Thread Size B
7/16-20
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
7/16-20
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
CPI(TM) x SAE Straight Thread
Max. Pressure
10,300 psi
Item
Compression Fitting Elbow
Specific Pipe Fitting Shape
Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
CPI(TM) x SAE Straight Thread
Tube Fitting Material
Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
Minimum Operating Temperature
425 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Male SAE
System of Measurement
Imperial
Compatible Fitting Brands
CPI(TM)
Fitting Material
Stainless Steel
Series
CPI(TM)
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
10,300 psi
Fitting Shape
Elbow
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
ORB
Operating Pressure - Maximum
10,300 psi

Description

Compression Fitting Elbow, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 7/16-20, Thread Size B 7/16-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.