Zoro Homepage

1/4" MNPT x A-LOK Tube Stub Brass Adapter

  • Mfr # 4MA4N-B

  • Zoro # G2514653


product price: $3.75
/ea

Key Features

Standards
ASME SB75, ASTM B75
Tube Size
1/4 in
Pipe Fitting Connection Type
MNPT x A-LOK(R) Tube End
Hex Size
9/16 in
Tube Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MA4N-B
Zoro #
G2514653
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Hex Size
9/16 in
Compression Thread Size
7/16-20
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-20
Fitting Side B Pipe Size
1/4 in
Overall Length
1 15/32 in
Pipe Size
1/4"
Thread Size
7/16-20
Length
1.46"
Fitting Side 2 Pipe Size
1/4 in
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Standards
ASME SB75, ASTM B75
Pipe Fitting Connection Type
MNPT x A-LOK(R) Tube End
Tube Fitting Material
Brass
Fitting Connection Type
MNPT x A-LOK(R) Tube End
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Item
Male Adapter
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 400 Degrees F
Specific Fitting Shape
Tube End Adapter
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Compatible Fitting Brands
Parker A-LOK
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
400 Degrees F
Application
Gases, Liquids
Fitting Shape
Straight
Type
Tube End
Connection
Tube Stub x MNPT
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter

Description

Male Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Tube End Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 7/16-20, Standards ASME SB75, ASTM B75, Hex Size 9/16 in, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.