Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Push Acetal Ball Check Valve

  • Mfr # A4VC4-MG

  • Zoro # G3105313


product price: $13.79
/ea

Key Features

Pipe Size
1/4"
Connection Type
Push
Connection
Push to Connect
Body Material
Nylon
Connection Type - Check Valves
Push x Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4VC4-MG
Zoro #
G3105313
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Size
1/4"
Width
43/64 in
Pipe or Tube Size - Check Valves
1/4 in
Length
2 in
Overall Length
2 in
Pipe or Tube Size
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Details

Connection Type
Push
Connection
Push to Connect
Body Material
Nylon
Connection Type - Check Valves
Push x Push
Flow Design
Single
Min. Temp. - Valves
34 Degrees F
Seat Material - Check Valves
EPDM
Max. Water Pressure
150 psi
Cracking Pressure - Check Valves
0.33 psi
Sub-Category
Acetal Resin Copolymer
Application - Valves
Corrosives
Full Flow - Valves
Yes
Max. Temp.
150 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
0.33 psi
Mechanism and Body Design
Inline Ball
Item - Check Valves
Check Valve
Material of Construction
Acetal Resin Copolymer
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
150 psi
Item
Ball Check Valve
Seal Material - Check Valves
EPDM
Body Material - Valves
Acetal Resin Copolymer
Max. Pressure
145 psi
Standards
FDA Compliant and RoHS Compliant, NSF/ANSI 51, NSF/ANSI 61 Certified
Max. Temp. - Valves
150 Degrees F
Seat Material
EPDM
Seal Material
EPDM
Temp. Range
34 to 150 Degrees F
Spring Material
302 Stainless Steel
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Mounting Orientation
Horizontal, Vertical
Type
Push In
Max. Pressure (PSI)
150
Connection Type - Side 1
Push
Check Mechanism
Ball
Valve Body Style
Inline
Check Mechanism Material
Acetal
Connection Gender - Side 1
Female
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Push
For Media
Beer, Dyes, Water, Wine
Silent Check
Standard
Connection Gender - Side 2
Female
Maximum Pressure - Operating
145 psi
Includes Counterweight
No Counterweight
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
Valve Series
Truseal

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves Acetal Resin Copolymer, Pipe or Tube Size 1/4 in, Connection Type Push x Push, Cracking Pressure 0.33 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves 34 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.