Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 1/2" FNPT x CPI SS Female 90 Degree Elbow

  • Mfr # 8-4 DBZ-SS

  • Zoro # G2801197


product price: $49.55
/ea

Key Features

Hex Size
13/16 in
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Size - Pipe Fitting
1/4 in
Pipe Fitting Connection Type
CPI(TM) x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-4 DBZ-SS
Zoro #
G2801197
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
13/16 in
Pipe Size - Pipe Fitting
1/4 in
Tube Size
1/2 in
Pipe Size (Fittings)
1/4"
Thread Size A
3/4-20
Overall Length
1 7/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size
1/4"
Thread Size
1/4
Length
1.42
Thread Size 1
3/4-20
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
CPI(TM) x FNPT
Specific Fitting Shape
90 Degrees Elbow Adapter
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
Stainless Steel
Fitting Connection Type
CPI(TM) x FNPT
Item
Compression Fitting Elbow
Basic Pipe Fitting Material
Metal
Compatible Tube Material
Stainless Steel
Fitting Side A Connection Type
Compression
Series
CPI(TM)
Minimum Operating Temperature
425 Degrees F
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Application
Gases, Liquids
Fitting Material
Stainless Steel
Material Grade
316
Compatible Fitting Brands
CPI(TM)
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Fitting Side B Connection Type
FNPT
Fitting Shape
Elbow
Sub-Category
Elbows
Type
CPI(TM)
Connection
Female NPT
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Adapter
For Media Type
Gases
Operating Pressure - Maximum
5,600 psi
Fitting Features
Rigid
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 3/4-20, Series CPI(TM), System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.