1/4" x 1/2" MNPT x CPI 316 SS Male 90 Degree Elbow

  • Mfr # 8-4 CBZ-SS

  • Zoro # G3361215


product price:  $43.39
/ea

Key Features

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Pipe Size - Pipe Fitting
1/4 in
Hex Size
13/16 in
Pipe Size (Fittings)
1/4"
Fitting Connection Type
CPI(TM) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-4 CBZ-SS
Zoro #
G3361215
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Hex Size
13/16 in
Pipe Size (Fittings)
1/4"
Compression Thread Size
7/16-20
Tube Size
1/2 in
Overall Length
1 7/16 in
Fitting Side B Pipe Size
1/4 in
Thread Size A
3/4-20
Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size
1/4"
Thread Size
7/16-20
Thread Size 1
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/4 in

Details

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Fitting Connection Type
CPI(TM) x MNPT
Pipe Fitting Connection Type
CPI(TM) x MNPT
Specific Fitting Shape
90 Degrees Elbow Adapter
Item
Compression Fitting Elbow
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
316 Stainless Steel
Compatible Fitting Brands
CPI(TM)
Maximum Operating Pressure
10,000 psi
Fitting Side A Connection Type
Compression
Series
CPI(TM)
Material Grade
316
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
System of Measurement
Imperial
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Compatible Tube Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Application
Gases, Liquids
Minimum Operating Temperature
425 Degrees F
Fitting Shape
Elbow
Sub-Category
Elbows
Connection
Compression x MNPT
Operating Temperature - Minimum
425 Degrees F
Connector Type
Adapter
For Media Type
Gases
Fitting Features
Rigid
Precleaned Type
Cleaned
Operating Pressure - Maximum
5,700 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 3/4-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.